Shop All Center Drills
Cleveland
Combined Drill/Countersink, #2 Size, Plain
Mfr # C46264
Zoro # G4814953
product price: $9.15
/ea
Sold in multiples of 5 for $45.75
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46264
- Zoro # G4814953
- UPC # 697334462644
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #2 |
Overall Length | 1 7/8 in |
Drill Size | #2 |
Body Dia. | 3/16 in |
Drill Point Dia. | 5/64 in |
Size- Decimal | #2 (0.0781) |
Dimension Type | Wire |
Point Dia. | 0.078" |
Size - Decimal | #2 - 0.2010 |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Torx Screwdriver T-15 (KTI-11315)
- PROTO Ignition Open End Wrench, 11/32" Head Sz (J3132)
- BIG ROC TOOLS Big Roc Tools HK30 H.D. 30Pcs Crv Comb. Hex Key; 2 x 13 in. (HK30)
- STANLEY ENGINEERED FASTENING Battery Tool Kit, 3/16"and 1/4" Rivets (PB3400)
- CLEVELAND Combined Drill/Countersink, #17 Size, Bell (C46278)
- CLEVELAND Combined Drill/Countersink Set, 5 Pieces (C00944)
- CLEVELAND Combined Drill/Countersink, #8 Size, Plain (C46270)
- CLEVELAND Combined Drill/Countersink, #1 Size, Plain (C46263)
- CLEVELAND Combined Drill/Countersink, #2 Size, Plain (C52773)
- CLEVELAND Combined Drill/Countersink, #4 Size, Plain (C46266)
- KEO Drill/Countersink Bit, 60 Deg, #8, Carbide (19805)
- Cleveland Countersinks, Center Drills & Spotting Drills