Shop All Center Drills
Cleveland
Combined Drill/Countersink, #18 Size, Bell
Mfr # C46279
Zoro # G4829592
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Bell
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46279
- Zoro # G4829592
- UPC # 697334462798
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #18 |
Overall Length | 3 1/2 in |
Drill Size | #18 |
Body Dia. | 3/4 in |
Drill Point Dia. | 1/4 in |
Point Dia. | 1/4" |
Size- Decimal | #18 (0.0469) |
Dimension Type | Wire |
Size - Decimal | #18 - 0.1695 |
Description
Center Drill, Bell, High Speed Steel, 60 Degrees , #18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Turning Indexable Insert CCMT32.51, PK10 (6994701)
- WIDIA Straight Flute Hand Tap, Taper, 4 (11624)
- PROTO 1/2 in Drive Impact Socket 5/8 in Size, Standard Socket, black oxide (J7420HF)
- KYOCERA Turning Insert, Diamond, CNMM 4305MSE KPD001 Grade PCD (CNMM4305MSEKPD001)
- CLEVELAND Combined Drill/Countersink, #6 Size, Plain (C46268)
- CLEVELAND Combined Drill/Countersink, #4 Size, Plain (C46266)
- CLEVELAND Combined Drill/Countersink, #0 Size, Plain (C46262)
- CLEVELAND Combined Drill/Countersink, #7 Size, Plain (C46269)
- CLEVELAND Combined Drill/Countersink, #1 Size, Plain (C46263)
- CLEVELAND Combined Drill/Countersink, #14 Size, Bell (C46275)
- KEO Drill/Countersink Bit, 60 Deg, #00, Carbide (19025)
- Cleveland Center Drills