Shop All Center Drills
Cleveland
Combined Drill/Countersink, #17 Size, Bell
Mfr # C46278
Zoro # G4813921
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Bell
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C46278
- Zoro # G4813921
- UPC # 697334462781
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #17 |
Overall Length | 3 1/4 in |
Drill Size | #17 |
Body Dia. | 5/8 in |
Drill Point Dia. | 7/32 in |
Size- Decimal | #17 (0.2500) |
Point Dia. | 0.219" |
Dimension Type | Wire |
Size - Decimal | #17 - 0.1730 |
Description
Center Drill, Bell, High Speed Steel, 60 Degrees , #17
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Flat Pry Bar, Rocker-Head, 15 In (45001)
- GEARWRENCH 2" 12 Point Long Pattern Satin Combination Wrench (81823)
- WESTWARD Ratcheting Box End Wrench, 7-3/4" L (54PP76)
- REMCO Mega Scoop, 9Wx11L, White (65525)
- CLEVELAND Combined Drill/Countersink, #7 Size, Plain (C46269)
- CLEVELAND Combined Drill/Countersink, #1 Size, Plain (C46263)
- CLEVELAND Combined Drill/Countersink Set, 5 Pieces (C00944)
- CLEVELAND Combined Drill/Countersink, #4 Size, Plain (C46266)
- CLEVELAND Combined Drill/Countersink, #2 Size, Plain (C52773)
- CLEVELAND Combined Drill/Countersink, #2 Size, Plain (C46264)
- HHIP #6 X 6" High Speed Steel Center Drill & Countersink (5000-0043)
- Cleveland Center Drills