Shop All Center Drills
Cleveland
Combined Drill/Countersink, #16 Size, Bell
Mfr # C46277
Zoro # G4838430
product price: $20.99
/ea
Sold in multiples of 5 for $104.95
$104.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Bell
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Size #16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46277
- Zoro # G4838430
- UPC # 697334462774
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #16 |
Overall Length | 3 in |
Drill Size | #16 |
Body Dia. | 1/2 in |
Drill Point Dia. | 3/16 in |
Size- Decimal | #16 (0.1875) |
Point Dia. | 3/16" |
Dimension Type | Wire |
Size - Decimal | #16 - 0.1770 |
Description
Center Drill, Bell, High Speed Steel, 60 Degrees , #16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Scriber/Pick Set, 4 Pc (58-0225)
- LEATHERMAN 42 Piece Screwdriver Bit Set, 1/4" (931014)
- HHIP 30 Piece Composite Set Of Roughness Standards (4101-0030)
- LENOX SAW HOLE5/8""BIMETAL (2079269)
- CLEVELAND Combined Drill/Countersink Set, 5 Pieces (C00944)
- CLEVELAND Combined Drill/Countersink, #8 Size, Plain (C46270)
- CLEVELAND Combined Drill/Countersink, #15 Size, Bell (C46276)
- CLEVELAND Combined Drill/Countersink, #7 Size, Plain (C46269)
- CLEVELAND Combined Drill/Countersink, #6 Size, Plain (C46268)
- CLEVELAND Combined Drill/Countersink, #2 Size, Plain (C52773)
- KEO Countersink (25040-TiN)
- Cleveland Countersinks, Center Drills & Spotting Drills