Shop All Center Drills
Cleveland
Combined Drill/Countersink, #15 Size, Bell
Mfr # C46276
Zoro # G4784838
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Bell
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46276
- Zoro # G4784838
- UPC # 697334462767
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #15 |
Overall Length | 2 3/4 in |
Drill Size | #15 |
Body Dia. | 7/16 in |
Drill Point Dia. | 5/32 in |
Size- Decimal | #15 (0.1562) |
Dimension Type | Wire |
Point Dia. | 0.156" |
Size - Decimal | #15 - 0.1800 |
Description
Center Drill, Bell, High Speed Steel, 60 Degrees , #15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Slugging Wrench, Offset, 41mm, 10-1/8 L (JHD041M)
- HHIP 1/2" JT33 Drill Chuck with R8 Arbor (9999-0015)
- SPEEDAIRE Air Gun, Short Leaver, 36" Extension Size (458J47)
- BLACK & DECKER Brush (940146-01)
- CLEVELAND Combined Drill/Countersink, #14 Size, Bell (C46275)
- CLEVELAND Combined Drill/Countersink Set, 5 Pieces (C00944)
- CLEVELAND Combined Drill/Countersink, #00 Sz, Plain (C46261)
- CLEVELAND Combined Drill/Countersink, #1 Size, Plain (C46263)
- CLEVELAND Combined Drill/Countersink, #4 Size, Plain (C46266)
- CLEVELAND Combined Drill/Countersink, #18 Size, Bell (C46279)
- KEO Drill/Countersink, 60 deg., #15, RH, Cobalt (11542)
- Cleveland Countersinks, Center Drills & Spotting Drills