Shop All Center Drills
Cleveland
Combined Drill/Countersink, #14 Size, Bell
Mfr # C46275
Zoro # G4874471
product price: $10.75
/ea
Sold in multiples of 5 for $53.75
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Bell
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46275
- Zoro # G4874471
- UPC # 697334462750
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #14 |
Overall Length | 2 1/8 in |
Drill Size | #14 |
Body Dia. | 5/16 in |
Drill Point Dia. | 7/64 in |
Dimension Type | Wire |
Point Dia. | 0.109" |
Size- Decimal | #14 (0.1094) |
Size - Decimal | #14 - 0.1820 |
Description
Center Drill, Bell, High Speed Steel, 60 Degrees , #14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 7/64 Power Bit x 3-1/2 (190H0764A)
- DRILL AMERICA 1-5/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1312)
- MILWAUKEE TOOL 50 ft Cordless Drain Cleaning Machine, 18V (2772A-21, 48-11-1850)
- CMT Tenon And Plug Cutter, 1/2" (529.127.31)
- CLEVELAND Combined Drill/Countersink, #17 Size, Bell (C46278)
- CLEVELAND Combined Drill/Countersink, #18 Size, Bell (C46279)
- CLEVELAND Combined Drill/Countersink Set, 5 Pieces (C00944)
- CLEVELAND Combined Drill/Countersink, #2 Size, Plain (C52773)
- CLEVELAND Combined Drill/Countersink, #6 Size, Plain (C46268)
- CLEVELAND Combined Drill/Countersink, #2 Size, Plain (C46264)
- MICRO 100 Combo Drill/Countersink (DCM-025)
- Cleveland Center Drills