Shop All Center Drills
Cleveland
Combined Drill/Countersink, #13 Size, Bell
Mfr # C46274
Zoro # G4790383
Sold in multiples of 5 for $52.95
$52.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Bell
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Size #13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C46274
- Zoro # G4790383
- UPC # 697334462743
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #13 |
Overall Length | 2 in |
Drill Size | #13 |
Body Dia. | 1/4 in |
Drill Point Dia. | 3/32 in |
Point Dia. | 3/32" |
Dimension Type | Wire |
Size- Decimal | #13 (0.0938) |
Size - Decimal | #13 - 0.1850 |
Description
Center Drill, Bell, High Speed Steel, 60 Degrees , #13
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel (81941D2B103050)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 5/64 (C22996)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1/4, Cut L 3/4 (13016)
- WESTWARD Combination Wrench, Metric, 19mm Size (1EYK9)
- CLEVELAND Combined Drill/Countersink, #14 Size, Bell (C46275)
- CLEVELAND Combined Drill/Countersink, #2 Size, Plain (C52773)
- CLEVELAND Combined Drill/Countersink, #15 Size, Bell (C46276)
- CLEVELAND Combined Drill/Countersink, #3 Size, Plain (C46265)
- CLEVELAND Combined Drill/Countersink, #4 Size, Plain (C46266)
- CLEVELAND Combined Drill/Countersink, #18 Size, Bell (C46279)
- KEO Drill/Countersink Bit, 60 Deg, #6, Carbide (19605)
- Cleveland Center Drills