Shop All Center Drills
Cleveland
Combined Drill/Countersink, #11 Size, Bell
Mfr # C46272
Zoro # G4831220
Sold in multiples of 10 for $103.50
$103.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Bell
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Size #11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C46272
- Zoro # G4831220
- UPC # 697334462729
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #11 |
Overall Length | 1 1/4 in |
Drill Size | #11 |
Body Dia. | 1/8 in |
Drill Point Dia. | 3/64 in |
Point Dia. | #56 |
Dimension Type | Wire |
Size- Decimal | #11 (0.0469) |
Size - Decimal | #11 - 0.1910 |
Description
Center Drill, Bell, High Speed Steel, 60 Degrees , #11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 6-1/2" Plunge Circular Saw Kit with 55" Guide Rail & Case (SP6000J1)
- LISLE 3/8" Drive, T40 SAE Socket (26620)
- WILLIAMS Williams OffSet, Striking Wrench, 3-3/8", 85mm (8818AW)
- KLEVER Safety Cutter, Fixed Blade, Safety Recessed, Boxes; Film; Tape, 10PK (KCJ-1R)
- CLEVELAND Combined Drill/Countersink, #3 Size, Plain (C46265)
- CLEVELAND Combined Drill/Countersink, #14 Size, Bell (C46275)
- CLEVELAND Combined Drill/Countersink, #4 Size, Plain (C46266)
- CLEVELAND Combined Drill/Countersink Set, 5 Pieces (C00944)
- CLEVELAND Combined Drill/Countersink, #8 Size, Plain (C46270)
- CLEVELAND Combined Drill/Countersink, #00 Sz, Plain (C46261)
- KEO Drill/Countersink Bit, 60 Deg, #2-0, HSS (10025)
- Cleveland Center Drills