Shop All Center Drills
Cleveland
Combined Drill/Countersink, #1 Size, Plain
Mfr # C52772
Zoro # G4815297
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C52772
- Zoro # G4815297
- UPC # 697334527725
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #1 |
Overall Length | 1 1/2 in |
Drill Size | #1 |
Body Dia. | 1/8 in |
Drill Point Dia. | 3/64 in |
Point Dia. | #56 |
Size- Decimal | #1 (0.0469) |
Dimension Type | Wire |
Size - Decimal | #1 - 0.2280 |
Description
Center Drill, Plain, Carbide, 60 Degrees , #1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Tweezer, ESD Safe, Soft, Grip, Super Fine (TZ-202N)
- BON TOOL Bon 14-109 Plank Ti, 12", (100 /Pkg) (14-109)
- GEARWRENCH 1/4" Drive 6 Point Deep SAE Socket 1/2" (80123)
- JOHNSON LEVEL & TOOL 1610-4800 LEVEL 48 IN BAMBOO (1600-4800)
- CLEVELAND Combined Drill/Countersink, #15 Size, Bell (C46276)
- CLEVELAND Combined Drill/Countersink, #8 Size, Plain (C46270)
- CLEVELAND Combined Drill/Countersink, #18 Size, Bell (C46279)
- CLEVELAND Combined Drill/Countersink, #1 Size, Plain (C46263)
- CLEVELAND Combined Drill/Countersink, #2 Size, Plain (C46264)
- CLEVELAND Combined Drill/Countersink, #4 Size, Plain (C46266)
- KEO Drill/Countersink, #5, OAL 6 In, 82 Deg. (25063)
- Cleveland Center Drills