Shop All Center Drills
Cleveland
Combined Drill/Countersink, #0 Size, Plain
Mfr # C46262
Zoro # G4786457
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Size #0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46262
- Zoro # G4786457
- UPC # 697334462620
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #0 |
Overall Length | 1 1/4 in |
Drill Size | #0 |
Body Dia. | 1/8 in |
Drill Point Dia. | 1/32 in |
Size- Decimal | #0 (0.0312) |
Point Dia. | #68 |
Dimension Type | Wire |
Size - Decimal | #0 - 0.3125 |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 6in COMBINATION LONG NOSE LOCKING PLIERS (103-6)
- KNIPEX 18-1/4" Bolt Cutter, Ergonomic Grip (71 72 460)
- MIDWEST RAKE Scraper, 16" SS Blade, 66" Alum Handle (78916)
- CENTURY DRILL & TOOL High Impact Mag Nutsetter, 5/16x2-9/16in. (68875)
- CLEVELAND Combined Drill/Countersink, #1 Size, Plain (C46263)
- CLEVELAND Combined Drill/Countersink, #2 Size, Plain (C52773)
- CLEVELAND Combined Drill/Countersink, #8 Size, Plain (C46270)
- CLEVELAND Combined Drill/Countersink, #18 Size, Bell (C46279)
- CLEVELAND Combined Drill/Countersink, #17 Size, Bell (C46278)
- CLEVELAND Combined Drill/Countersink, #14 Size, Bell (C46275)
- KEO Drill/Countersink, 60 deg., #9, 7/8in, RH (10915)
- Cleveland Countersinks, Center Drills & Spotting Drills