Shop All Spotting Drills
Cleveland
Cobalt NC Spotting and Centering Drill
Mfr # C26186
Zoro # G909197709
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt (8%); High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 1.0000 in
- Measurement System Decimal Inch
- Finish - Machining Straw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C26186
- Zoro # G909197709
- UPC # 697334261865
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1.0000 in |
Flute Length | 1.7500 in |
Overall Length | 8 in |
Shank Dia. | 1 in |
Body Dia. | 1 in |
Drill Bit Size | 1 in |
Details
Item | Cobalt NC Spotting and Centering Drill |
Material - Machining | Cobalt (8%); High Speed Steel |
Drill Bit Point Angle | 90 Degrees |
Measurement System | Decimal Inch |
Finish - Machining | Straw |
Primary Material Application | Alloy Steel, Aluminum and Non-Ferrous, Austenitic Stainless Steel, Gray Cast Iron, Low Carbon Steel, Nodular Cast Iron |
Cutting Direction - Machining | Right Hand |
Decimal Equivalent | 1.0000 in |
Shank Type - Machining | Straight |
Flute Type | Spiral |
Number of Flutes | 2 |
Spiral Direction | Right Hand |
Secondary Material Application | Cobalt Based Super Alloys, Iron Based Super Alloys, Nickel Based Super Alloys |
Description
Cobalt NC Spotting and Centering Drill, Cobalt (8 Percent); High Speed Steel, 90 Degrees , 1 in, Straw
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-588 Pick Mattock, 5 Lb (84-588)
- M.A. FORD 3/4 X 1-1/2 X 4 Ball Xr (79087503)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8032)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 24 mm Size, Deep Socket, Black Phosphate (49-66-6165)
- CLEVELAND HSS NC Spotting and Centering Drill (C24182)
- KEO NC Spotting Drills, 90 deg., RH, 1/8in., HSS (30151-TIN)
- KEO Spotting Drill, 1/2 In., 82 Deg., 3 3/4 OAL (38123)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-4)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 1/8x5/8" (HDRNC-1/8-120)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Finish: UN (QSPD-040-120)
- KEO NC Spotting Drill, 90 Deg, 3/16, Carbide (34187)
- Cleveland Spotting Drills