Shop All Lathe Tool Square Blanks
Cleveland
Cobalt M42 Square Tool Bit 860 Cleveland 1/2 In x 4 In Overall Length
Mfr # C44582
Zoro # G4810327
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Square
- Material M42 Cobalt
- Overall Length 4 in
- Finish Uncoated
- Application Turning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C44582
- Zoro # G4810327
- UPC # 697334445821
- Country of Origin Canada
- Category Lathe Tool Square Blanks
Dimensions
Overall Length | 4 in |
Overall Width | 1/2 in |
Overall Height | 1/2 in |
Details
Style | Square |
Material | M42 Cobalt |
Finish | Uncoated |
Application | Turning |
Item | Lathe Tool Blank |
Ground Surface Finish | Ground |
Finish - Machining | Bright (Uncoated) |
Material Grade - Machining | M42 |
End Angle Type | Non-Beveled |
Primary Material Application | Stainless Steel, High-Temperature Super Alloys and Titanium |
Material - Machining | Cobalt |
Primary Material Application ISO Code | M, S |
Description
Lathe Tool Blank, Cobalt, Overall Width 1/2 in, Overall Height 1/2 in, Overall Length 4 in, Non-Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Trque Wrnch, Mcrmtr Adjstbl, 3/4" Sq Drive (810601)
- TEKTON 1/4" Drive Ratchet, 6.6 in. L (SRH01006)
- GREY PNEUMATIC SKT 1/2" DR 1/2FX3/4 MALE ADAPTER IM (GP2238A)
- MAKITA 18V LXT® Brushless 5-7/8" Metal Cutting Saw (XSC02Z)
- CLEVELAND HSS M2 Rectangular Tool Bit 851 Cleveland 1/4X3/8 In x 2-1/2 Overall Length (C44600)
- CLEVELAND Cobalt M42 Rectangular Tool Bit 856 Cleveland 3/4X1 In x 6 In Overall Length (C44660)
- CLEVELAND HSS M2 Square Tool Bit 850 Cleveland 5/16 In x 2-1/2 In Overall Length (C44514)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 3/4 In x 5 In Overall Length (C44556)
- CLEVELAND Cobalt M42 Square Tool Bit 860 Cleveland 5/16 In x 2-1/2 In Overall Length (C44576)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 3/16 In x 2-1/2 In Overall Length (C44540)
- STM 18 x 212 Cobalt Square Ground Tool Bit (102000)
- Cleveland Lathe Tool Square Blanks