Shop All Lathe Tool Square Blanks
Cleveland
Cobalt M42 Square Tool Bit 855 Cleveland 1/4 In x 2-1/2 In Overall Length
Mfr # C44544
Zoro # G3595602
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Width 1/4"
- Radius Sharp Point
- Angle 10 Degrees
- Overall Length 2 1/2 in
- Application Hard and Tough Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C44544
- Zoro # G3595602
- UPC # 697334445449
- Country of Origin China
- Category Lathe Tool Square Blanks
Dimensions
Shank Width | 1/4" |
Radius | Sharp Point |
Overall Length | 2 1/2 in |
Shank Height | 1/4" |
Overall Width | 1/4 in |
Overall Height | 1/4 in |
Details
Angle | 10 Degrees |
Application | Hard and Tough Materials |
Material | M42 Cobalt |
Style | Square |
Item | Lathe Tool Blank |
Finish | Uncoated |
Cutting Direction | Right and Left Hand |
Tolerance | 0.005" |
Material - Machining | Cobalt |
Material Grade - Machining | M42 |
Ground Surface Finish | Ground |
Primary Material Application ISO Code | M, P, K |
End Angle Type | Non-Beveled |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Stainless Steel, Steel, Cast Iron |
Description
Lathe Tool Blank, Cobalt, Overall Width 1/4 in, Overall Height 1/4 in, Overall Length 2 1/2 in, Right and Left Hand, Non-Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL 1-1/2 FLEX PUTTY KNIFE (4824)
- WESTWARD C-Clamp, 6", Steel, Regular Duty, 1100 lb. (10D646)
- KIPP Adjustable Handle Size: 1, 1/4-20X25, Plastic, Black RAL 7021, Comp: Steel (K0269.1A21X25)
- IRWIN STRAIGHT GROOVE PLIER 8"" (4935320)
- CLEVELAND HSS M2 Rectangular Tool Bit 851 Cleveland 1/2X1 In x 8 In Overall Length (C44650)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 3/4 In x 5 In Overall Length (C44556)
- CLEVELAND HSS M2 Square Tool Bit 850 Cleveland 3/16 In x 2-1/2 In Overall Length (C44509)
- CLEVELAND Cobalt M42 Rectangular Tool Bit 856 Cleveland 3/8X1/2 In x 6 In Overall Length (C44626)
- CLEVELAND Cobalt M42 Square Tool Bit 860 Cleveland 1/4 In x 2-1/2 In Overall Length (C44575)
- CLEVELAND HSS M2 Square Tool Bit 850 Cleveland 1/2 In x 4 In Overall Length (C44520)
- CLEVELAND Cobalt M42 Rectangular Tool Bit 856 Cleveland 3/8X3/4 In x 6 In Overall Length (C44641)
- Cleveland Tool Blanks