Shop All Lathe Tool Square Blanks
Cleveland
Cobalt M42 Rectangular Tool Bit 861 Cleveland 5/8X3/4 In x 5 In Overall Length
Mfr # C44655
Zoro # G4827510
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Rectangular
- Material M42 Cobalt
- Finish Uncoated
- Overall Length 5 in
- Application Turning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C44655
- Zoro # G4827510
- UPC # 697334446552
- Country of Origin Canada
- Category Lathe Tool Square Blanks
Dimensions
Overall Length | 5 in |
Overall Height | 3/4 in |
Overall Width | 5/8 in |
Details
Style | Rectangular |
Material | M42 Cobalt |
Finish | Uncoated |
Application | Turning |
Item | Lathe Tool Blank |
Primary Material Application ISO Code | M, S |
Material - Machining | Cobalt |
Material Grade - Machining | M42 |
Primary Material Application | Stainless Steel, High-Temperature Super Alloys and Titanium |
End Angle Type | Non-Beveled |
Ground Surface Finish | Ground |
Finish - Machining | Bright (Uncoated) |
Description
Lathe Tool Blank, Cobalt, Overall Width 5/8 in, Overall Height 3/4 in, Overall Length 5 in, Non-Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY DeWalt ToughSystem 2.0 21.75 in. Large Tool Box Black/Yellow (DWST08300)
- SP AIR Reversible Flex Head Cut Off Tool (SP-7231R)
- PROTO Nut Drivers, 4 in L Shank, 1/4 in Tip (JN1404RS)
- CENTURY DRILL & TOOL Titanium Drill Bit, 7/32 in. (88414)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 3/16 In x 2-1/2 In Overall Length (C44540)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 7/16 In x 3-1/2 In Overall Length (C44549)
- CLEVELAND T15 Square Tool Bit 3507 Cleveland 1/2 In x 4 In Overall Length (C44676)
- CLEVELAND Cobalt M42 Rectangular Tool Bit 856 Cleveland 3/8X3/4 In x 6 In Overall Length (C44641)
- CLEVELAND Cobalt M42 Square Tool Bit 860 Cleveland 5/16 In x 2-1/2 In Overall Length (C44576)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 1/2 In x 4 In Overall Length (C44551)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 5/16 In x 2-1/2 In Overall Length (C44545)
- Cleveland Tool Blanks