Shop All Lathe Tool Square Blanks
Cleveland
Cobalt M42 Rectangular Tool Bit 856 Cleveland 5/8X7/8 In x 6 In Overall Length
Mfr # C44657
Zoro # G3673905
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Angle 10 Degrees
- Cutting Direction Right and Left Hand
- Radius Sharp Point
- Material M42 Cobalt
- Style Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C44657
- Zoro # G3673905
- UPC # 697334446576
- Country of Origin China
- Category Lathe Tool Square Blanks
Dimensions
Radius | Sharp Point |
Shank Height | 7/8" |
Overall Length | 6 in |
Shank Width | 5/8" |
Overall Width | 5/8 in |
Overall Height | 7/8 in |
Details
Angle | 10 Degrees |
Cutting Direction | Right and Left Hand |
Material | M42 Cobalt |
Style | Rectangular |
Item | Lathe Tool Blank |
Application | Hard and Tough Materials |
Finish | Uncoated |
Tolerance | 0.005" |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Cobalt |
End Angle Type | Non-Beveled |
Material Grade - Machining | M42 |
Primary Material Application ISO Code | M, P, K |
Primary Material Application | Stainless Steel, Steel, Cast Iron |
Ground Surface Finish | Ground |
Description
Lathe Tool Blank, Cobalt, Overall Width 5/8 in, Overall Height 7/8 in, Overall Length 6 in, Right and Left Hand, Non-Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (16217)
- R W THOMPSON KnKut 3/4 Fractional S&D 1/2" Reduced Shank Drill Bit (5KK9)
- WARWOOD TOOL 12 Backing Out Punch, 16 Hickory Handle (32421)
- MILWAUKEE TOOL 3/4" HEX Demo 2" Scraping Chisel (48-62-3025)
- CLEVELAND Cobalt M42 Square Tool Bit 860 Cleveland 5/16 In x 2-1/2 In Overall Length (C44576)
- CLEVELAND HSS M2 Square Tool Bit 850 Cleveland 1/2 In x 4 In Overall Length (C44520)
- CLEVELAND T15 Square Tool Bit 3507 Cleveland 3/8 In x 3 In Overall Length (C44674)
- CLEVELAND HSS M2 Square Tool Bit 850 Cleveland 3/8 In x 3 In Overall Length (C44516)
- CLEVELAND HSS M2 Square Tool Bit 850 Cleveland 1/4 In x 2-1/2 In Overall Length (C44513)
- CLEVELAND Cobalt M42 Square Tool Bit 860 Cleveland 1/2 In x 4 In Overall Length (C44582)
- WESTWARD Tool Bit, HSS w/5 Pct Cobalt, 5/8 In, 4 (4WZX2)
- Cleveland Lathe Tool Square Blanks