Shop All Lathe Tool Square Blanks
Cleveland
Cobalt M42 Rectangular Tool Bit 856 Cleveland 3/4X1 In x 6 In Overall Length
Mfr # C44660
Zoro # G3682235
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Rectangular
- Material M42 Cobalt
- Angle 10 Degrees
- Cutting Direction Right and Left Hand
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C44660
- Zoro # G3682235
- UPC # 697334446606
- Country of Origin China
- Category Lathe Tool Square Blanks
Dimensions
Overall Length | 6 in |
Shank Width | 3/4" |
Shank Height | 1" |
Radius | Sharp Point |
Overall Height | 1 in |
Overall Width | 3/4 in |
Details
Style | Rectangular |
Material | M42 Cobalt |
Angle | 10 Degrees |
Cutting Direction | Right and Left Hand |
Finish | Uncoated |
Application | Hard and Tough Materials |
Item | Lathe Tool Blank |
Tolerance | 0.005" |
Primary Material Application | Stainless Steel, Steel, Cast Iron |
Ground Surface Finish | Ground |
Material Grade - Machining | M42 |
End Angle Type | Non-Beveled |
Material - Machining | Cobalt |
Primary Material Application ISO Code | M, P, K |
Finish - Machining | Bright (Uncoated) |
Description
Lathe Tool Blank, Cobalt, Overall Width 3/4 in, Overall Height 1 in, Overall Length 6 in, Right and Left Hand, Non-Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Renewal Kit 1" Drive Ratchet Renewal Kit (38402)
- PARAGON DIAMOND TOOLS 14'' x .142 x 1'' DP Rescue & Demolition Blade w/Abrasive Side Coating (RSQ-14)
- PROTO 3/8" Drive Impact Drive Adapter SAE (J7650)
- DEWALT 1" x 16" x 21-1/2" High Impact 4 Cutter SDS Max (DW5819)
- CLEVELAND HSS M2 Rectangular Tool Bit 851 Cleveland 1/4X1/2 In x 6 In Overall Length (C44609)
- CLEVELAND HSS M2 Square Tool Bit 850 Cleveland 3/4 In x 5 In Overall Length (C44525)
- CLEVELAND T15 Square Tool Bit 3507 Cleveland 1/2 In x 4 In Overall Length (C44676)
- CLEVELAND HSS M2 Square Tool Bit 850 Cleveland 5/8 In x 4-1/2 In Overall Length (C44522)
- CLEVELAND T15 Square Tool Bit 3507 Cleveland 3/8 In x 3 In Overall Length (C44674)
- CLEVELAND Cobalt M42 Rectangular Tool Bit 856 Cleveland 5/8X7/8 In x 6 In Overall Length (C44657)
- CLEVELAND Cobalt M42 Square Tool Bit 860 Cleveland 5/16 In x 2-1/2 In Overall Length (C44576)
- Cleveland Tool Blanks