Shop All Lathe Tool Square Blanks
Cleveland
Cobalt M42 Rectangular Tool Bit 856 Cleveland 1/4X1/2 In x 4 In Overall Length
Mfr # C44607
Zoro # G3609593
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Angle 10 Degrees
- Cutting Direction Right and Left Hand
- Shank Width 1/4"
- Tolerance 0.005"
- Material M42 Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C44607
- Zoro # G3609593
- UPC # 697334446071
- Country of Origin China
- Category Lathe Tool Square Blanks
Dimensions
Shank Width | 1/4" |
Overall Length | 4 in |
Radius | Sharp Point |
Shank Height | 1/2" |
Overall Width | 1/4 in |
Overall Height | 1/2 in |
Details
Angle | 10 Degrees |
Cutting Direction | Right and Left Hand |
Item | Lathe Tool Blank |
Tolerance | 0.005" |
Material | M42 Cobalt |
Finish | Uncoated |
Application | Hard and Tough Materials |
Style | Rectangular |
Material - Machining | Cobalt |
Material Grade - Machining | M42 |
Ground Surface Finish | Ground |
Primary Material Application | Stainless Steel, Steel, Cast Iron |
Finish - Machining | Bright (Uncoated) |
End Angle Type | Non-Beveled |
Primary Material Application ISO Code | M, P, K |
Description
Lathe Tool Blank, Cobalt, Overall Width 1/4 in, Overall Height 1/2 in, Overall Length 4 in, Right and Left Hand, Non-Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 5265 Hose Thread Cleaning Tool, MR. Thread Cleaner (5140005)
- WESTWARD Tap/Die Set, 110 PC, HSS (1PZ38)
- INSIZE Electronic Outside Micrometer, Friction (3109-75E)
- LENOX Band Saw Blade, 16 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Rx+ Series (27944RPB164875)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 7/16 In x 3-1/2 In Overall Length (C44549)
- CLEVELAND Cobalt M42 Square Tool Bit 860 Cleveland 5/16 In x 2-1/2 In Overall Length (C44576)
- CLEVELAND HSS M2 Rectangular Tool Bit 851 Cleveland 1/4X1/2 In x 4 In Overall Length (C44606)
- CLEVELAND T15 Square Tool Bit 3507 Cleveland 3/8 In x 3 In Overall Length (C44674)
- CLEVELAND HSS M2 Square Tool Bit 850 Cleveland 5/8 In x 4-1/2 In Overall Length (C44522)
- CLEVELAND Cobalt M42 Square Tool Bit 860 Cleveland 3/8 In x 3 In Overall Length (C44578)
- WESTWARD Tool Bit, HSS, 5/16 In, 2 1/2 (4WZX7)
- Cleveland Lathe Tool Square Blanks