Shop All Jobber Length Drill Bits
Cleveland
CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 8.00mm
Mfr # C72285
Zoro # G0969777
product price: $4.59
/ea
Sold in multiples of 6 for $27.54
$27.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C72285
- Zoro # G0969777
- UPC # 697334722854
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 8.00 mm |
Shank Dia. | 8 mm |
Overall Length | 117.00mm |
Flute Length | 75.00mm |
Maximum Drilling Depth | 2 13/64 in |
Depth x Dia. Ratio | 4xD |
Shank Size | 0.315 |
Shank Length | 42mm |
Diameter | 0.315 |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Drill Length Class | Jobber Length |
Drill Point Length | 0.0946mm |
Description
Jobber Length Drill Bit, Drill Bit Size 8.00 mm, Drill Bit Point Angle 118 Degrees , Vanadium High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.3150, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Tool Belt, Black Leather Belt W/No Scratch Bkl, Black, 100% Leather (AB12BK RG XL)
- XCELITE 5/16Inx6In Full Hollow Shaft Nutdriver (TL10N)
- DRILL AMERICA m27x2 2-1/2"OD HSS Round Die (DWTMR212-27X2)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 1x18 In (48-20-7085)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 3.30mm (C72238)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 2.00mm (C72220)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 8.50mm (C72290)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 25/64 (C72025)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #51 (C15891)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 17/64 (C71017)
- DRILL AMERICA #21 Cobalt Jobber Length Drill Bit (DWDCO21)
- Cleveland Jobber Length Drill Bits