Shop All Jobber Length Drill Bits
Cleveland
CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 3.30mm
Mfr # C71238
Zoro # G0961130
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 3.30 mm
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C71238
- Zoro # G0961130
- UPC # 697334712381
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.30 mm |
Shank Dia. | 3.3 mm |
Overall Length | 65.00mm |
Flute Length | 36.00mm |
Maximum Drilling Depth | 1 1/16 in |
Depth x Dia. Ratio | 4xD |
Shank Size | 0.1299 |
Diameter | 0.1299 |
Shank Length | 29mm |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Jobber Length |
Drill Point Length | 0.039mm |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Description
Jobber Length Drill Bit, Drill Bit Size 3.30 mm, Drill Bit Point Angle 118 Degrees , Vanadium High Speed Steel, Black Oxide, Decimal Equivalent 0.1299, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG Flat Ratchet Box Wrench 1/2 x 9/16, 12 Pt (RB-1618DH)
- OSG HSS End Mill, 13/16in.dia., 1-1/2in.Cut L (5732700)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-SS7155)
- K-TOOL INTERNATIONAL Needle Nose Pliers, 90 deg., 11" (KTI-51111)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC Let-G (C71077)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 16.50mm (C71333)
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC 31/64 (C03163)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 2.30mm (C70070)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 5.00mm (C73255)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #29 (C15917)
- DRILL AMERICA 21/64" Cobalt Jobber Length Drill Bit (DWDCO21/64)
- Cleveland Jobber Length Drill Bits