Shop All Jobber Length Drill Bits
Cleveland
CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 2.00mm
Mfr # C71220
Zoro # G0965498
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 2.00 mm
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C71220
- Zoro # G0965498
- UPC # 697334712206
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.00 mm |
Shank Dia. | 2 mm |
Overall Length | 49.00mm |
Flute Length | 24.00mm |
Maximum Drilling Depth | 45/64 in |
Depth x Dia. Ratio | 4xD |
Shank Size | 0.0787 |
Diameter | 0.0787 |
Shank Length | 25mm |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Drill Point Length | 0.0236mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 2.00 mm, Drill Bit Point Angle 118 Degrees , Vanadium High Speed Steel, Black Oxide, Decimal Equivalent 0.0787, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, A16S MCLNR4, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A16S MCLNR4)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.0055 (111400550)
- MORSE 9Ft 6 1 /2 X 1 X .035 X 8/12 Mat Part (3955811144)
- DRILL AMERICA 3-48 HSS Machine and Fraction Hand Plug Tap (T/A54116)
- CLEVELAND 118° Left Hand Jobber Length Drill (Left Hand) Cleveland 2006 Bright HSS LHS/LHC 5/32 (C01473)
- CLEVELAND 135° NAS 907 Type B Heavy-Duty Jobber Length Drill Cleveland 2222 Bright HSS RHS/RHC 7/16 (C11625)
- CLEVELAND 118° Low Helix Jobber Length Drill Cleveland 2020 Bright HSS RHS/RHC 7/64 (C03519)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC #53 (C71153)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 19/64 (C71019)
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC #57 (C02924)
- MILWAUKEE TOOL 21/64 in. Thunderbolt Black Oxide Bit (ML48-89-2837)
- Cleveland Jobber Length Drill Bits