Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, Z Size, HSS, Straight
Mfr # C25892
Zoro # G4794671
original price:
$46.04
24% off
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal Z - 0.4130
- Material - Machining High Speed Steel
- Flute Length 1 3/4 in
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C25892
- Zoro # G4794671
- UPC # 697334258926
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | Z - 0.4130 |
Flute Length | 1 3/4 in |
Overall Length | 7 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Dimension Type | Letter |
Reamer Size | Z |
Shank Dia. | 23/64 in |
Size- Decimal | Z (0.4130) |
Size | Z |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, Z
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Hub Grappler Hydraulic Kit, 7 Pieces (6575-3)
- DYNABRADE Air Belt Sander, Industrial, 0.5 HP, 1/4 (40321)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-SS7132)
- SUPER TOOL Chucking Reamer, 7/8 In., 6 Flute, Carb Tip (55256)
- CLEVELAND Chucking Reamer, 1/2 In., 6 Flute, HSS (C26083)
- CLEVELAND Chucking Reamer, 3/4" Size, HSS, Straight (C34932)
- CLEVELAND Chucking Reamer, 16mm Size, HSS, Straight (C26352)
- CLEVELAND Chucking Reamer, 17/64 In., 6 Flute, HSS (C25550)
- CLEVELAND Chucking Reamer, 3/8" Size, HSS, Spiral (C29997)
- CLEVELAND Chucking Reamer, 13/16" Size, HSS, Straight (C26746)
- ZORO SELECT Chucking Reamer, 1 In., 8 Flute, HSS, Shank Dia.: MT3 (13H776)
- Cleveland Reamers