Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, Y Size, HSS, Straight
Mfr # C25873
Zoro # G4875661
original price:
$45.18
25% off
$33.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal Y - 0.4040
- Material - Machining High Speed Steel
- Flute Length 1 3/4 in
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C25873
- Zoro # G4875661
- UPC # 697334258735
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | Y - 0.4040 |
Flute Length | 1 3/4 in |
Overall Length | 7 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Reamer Size | Y |
Dimension Type | Letter |
Size | Y |
Shank Dia. | 19/64 in |
Size- Decimal | Y (0.4040) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, Y
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 5/16 in. (JSCV10F)
- MAYHEW 6PC BRASS PIN PUNCH SET (MY67007)
- CHICAGO-LATROBE 15PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP-TN TiN HSS 1/16-1/2x1/32 (41797)
- MITUTOYO Digital Indicator, IP42, with SPC Output (543-727B)
- CLEVELAND Chucking Reamer, 1-1/8" Size, HSS, Straight (C27152)
- CLEVELAND Chucking Reamer, 31/64" Size, HSS, Spiral (C30235)
- CLEVELAND Chucking Reamer, 11/16" Size, HSS, Straight (C26485)
- CLEVELAND Chucking Reamer, 1/2" Size, HSS, Spiral (C30268)
- CLEVELAND Chucking Reamer, 17/32" Size, HSS, Spiral (C30335)
- CLEVELAND Chucking Reamer, 29/64 In., 6 Flute, HSS (C25981)
- KODIAK CUTTING TOOLS .235 HSS Chucking Reamer Straight Flute Straight Shank (5476251)
- Cleveland Reamers