Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, X Size, HSS, Straight
Mfr # C25858
Zoro # G4878419
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal X - 0.3970
- Flute Length 1 3/4 in
- Material - Machining High Speed Steel
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C25858
- Zoro # G4878419
- UPC # 697334258582
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | X - 0.3970 |
Flute Length | 1 3/4 in |
Overall Length | 7 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Reamer Size | X |
Dimension Type | Letter |
Shank Dia. | 19/64 in |
Size- Decimal | X (0.3970) |
Size | X |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 5/16-18, HSS TAPS SETS - 2000 (20A120CS)
- WARNER HAND TOOLS Warner Hand Tools 695 4 in. Big Blade Scraper Blades (48661006955)
- BETA Wrench w/High Torque Handle, 5mm (000960940)
- SUBURBAN Tri-Blocks, 3in. L, 2in. W, 1in. H, 0, PR (B-123-NH-M)
- CLEVELAND Chucking Reamer, 21/32" Size, HSS, Straight (C26418)
- CLEVELAND Chucking Reamer, 0.5010" Sz, HSS, Straight (C26085)
- CLEVELAND Chucking Reamer, 3/4" Size, HSS, Straight (C26615)
- CLEVELAND Chucking Reamer, 21/64" Size, HSS, Spiral (C29890)
- CLEVELAND Chucking Reamer, 1/2" Size, HSS, Spiral (C30268)
- CLEVELAND Chucking Reamer, 17/64" Size, HSS, Spiral (C29745)
- KODIAK CUTTING TOOLS .305 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5477626)
- Cleveland High Speed Steel Chucking Reamers