Shop All Chucking Reamers
Cleveland
Chucking Reamer w/Straight Shank
Mfr # C25243
Zoro # G301253164
original price:
$28.75
30% off
new price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #29 to 0.1360
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C25243
- Zoro # G301253164
- UPC # 697334252436
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Size - Decimal | #29 to 0.1360 |
Flute Length | 1 in |
Shank Dia. | 1/8 in |
Overall Length | 4 in |
Reamer Size | #29 |
Cutting Dia. Tolerance | +0.0001 in/+0.0004 in |
Details
Item | High-Speed Steel Chucking Reamer With Straight Shank |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Measurement System | Wire |
Flute Type | Straight |
Cutting Direction - Machining | Right Hand |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Cast Iron, Nonferrous Metal, Stainless Steel, Steel |
Decimal Equivalent | 0.1360 in |
Primary Material Application ISO Code | K, M, N, P |
Number of Flutes | 6 |
Secondary Material Application ISO Code | K |
Spiral Direction | Neutral |
Reamer Application | Through Hole |
Material Applications | Aluminum, Brass, Bronze, Cast Iron, Copper, Steel |
Secondary Material Application | Cast Iron |
Coolant Fed | Non-Coolant Through |
List Number | 4001 |
Description
High-Speed Steel Chucking Reamer With Straight Shank, High Speed Steel, Bright (Uncoated), Straight, Wire, #29
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 3/8" Drive, 7/16" SAE Socket, 6 Points (65711)
- RIDGID Diehead, Cmpl, 11R11/2 Hs/Ss Npt (20933)
- URREA 12-Point Blanck Offset Striking Wrench, 1-3/4"opening size. (2628SW)
- BLU-MOL 1-1/16" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (517)
- CLEVELAND Chucking Reamer w/Straight Shank (C25220)
- CLEVELAND Chucking Reamer w/Straight Shank (C25072)
- CLEVELAND Chucking Reamer w/Straight Shank (C25215)
- CLEVELAND Chucking Reamer w/Straight Shank (C25159)
- CLEVELAND Chucking Reamer w/Straight Shank (C30168)
- CLEVELAND Chucking Reamer w/Straight Shank (C25210)
- CLEVELAND Chucking Reamer w/Straight Shank (C25185)
- Cleveland Reamers