Shop All Chucking Reamers
Cleveland
Chucking Reamer w/Straight Shank
Mfr # C25226
Zoro # G801253176
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #30 to 0.1285
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C25226
- Zoro # G801253176
- UPC # 697334252269
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Size - Decimal | #30 to 0.1285 |
Flute Length | 7/8 in |
Shank Dia. | 7/64 in |
Reamer Size | #30 |
Overall Length | 3 1/2 in |
Cutting Dia. Tolerance | +0.0001 in/+0.0004 in |
Details
Item | High-Speed Steel Chucking Reamer With Straight Shank |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Measurement System | Wire |
Flute Type | Straight |
Cutting Direction - Machining | Right Hand |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.1285 in |
Material Applications | Aluminum, Brass, Bronze, Cast Iron, Copper, Steel |
Secondary Material Application | Cast Iron |
Reamer Application | Through Hole |
Primary Material Application ISO Code | K, M, N, P |
Number of Flutes | 6 |
Secondary Material Application ISO Code | K |
Spiral Direction | Neutral |
Primary Material Application | Cast Iron, Nonferrous Metal, Stainless Steel, Steel |
Coolant Fed | Non-Coolant Through |
List Number | 4001 |
Description
High-Speed Steel Chucking Reamer With Straight Shank, High Speed Steel, Bright (Uncoated), Straight, Wire, #30
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Squeezer Die, 1/4 Dia, 1, Tubular Roll (SQ-5-35)
- CARCO Jet Shot Marker, 120VAC, 2 oz. (ES-1157-C-VE-R27-JT-120V)
- HARDIN 18V, 4.0 Ah Lithium-Ion Battery with Charger for HD-4800-DC (HD-4800-DC-49)
- BOSCH Spline Core Bit, 3-1/4 x 22 In (HC8036)
- CLEVELAND Chucking Reamer w/Straight Shank (C25185)
- CLEVELAND Chucking Reamer w/Straight Shank (C25212)
- CLEVELAND Chucking Reamer w/Straight Shank (C25101)
- CLEVELAND Chucking Reamer w/Straight Shank (C25210)
- CLEVELAND Chucking Reamer w/Straight Shank (C30168)
- CLEVELAND Chucking Reamer w/Straight Shank (C25159)
- QUALTECH Chucking Reamer, Series DWRRSP, 3764 Diameter, 8 Overall Length, Round Shank, Spiral Flute, 2 F (DWRRSP37/64)
- Cleveland Reamers