Shop All Chucking Reamers
Cleveland
Chucking Reamer w/Straight Shank
Mfr # C25220
Zoro # G201253141
original price:
$25.33
31% off
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.1260 in
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C25220
- Zoro # G201253141
- UPC # 697334252207
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Size - Decimal | 0.1260 in |
Flute Length | 7/8 in |
Overall Length | 3 1/2 in |
Shank Dia. | 7/64 in |
Reamer Size | 0.1260 in |
Cutting Dia. Tolerance | +0.0001 in/+0.0004 in |
Details
Item | High-Speed Steel Chucking Reamer With Straight Shank |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Measurement System | Decimal Inch |
Flute Type | Straight |
Cutting Direction - Machining | Right Hand |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel |
Spiral Direction | Neutral |
Number of Flutes | 6 |
Secondary Material Application | Cast Iron |
Reamer Application | Through Hole |
Primary Material Application ISO Code | K, M, N, P |
Secondary Material Application ISO Code | K |
Decimal Equivalent | 0.1260 in |
Material Applications | Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel |
List Number | 4001 |
Coolant Fed | Non-Coolant Through |
Description
High-Speed Steel Chucking Reamer With Straight Shank, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 0.1260 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Die Item, 1/4"-28 Die Thread, 1-1/2" W (2706300)
- WILLIAMS 3/8" Dr, 3/16" Size, SAE Hex Bit Socket, 6 Pts (JHWBA-6LA)
- STARRETT Pin Vise Set, 0.010-0.200, Taper, 4Pc (S240Z)
- STARRETT Band Saw Blade, 9 ft. 1" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-09-01)
- CLEVELAND Chucking Reamer w/Straight Shank (C25212)
- CLEVELAND Chucking Reamer w/Straight Shank (C30134)
- CLEVELAND Chucking Reamer w/Straight Shank (C25059)
- CLEVELAND Chucking Reamer w/Straight Shank (C25101)
- CLEVELAND Chucking Reamer w/Straight Shank (C30168)
- CLEVELAND Chucking Reamer w/Straight Shank (C25072)
- KOMET DIHART REAMER (Z598.68.4003 A)
- Cleveland Reamers