Shop All Chucking Reamers
Cleveland
Chucking Reamer w/Straight Shank
Mfr # C25215
Zoro # G401253149
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.1247 in
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C25215
- Zoro # G401253149
- UPC # 697334252153
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Size - Decimal | 0.1247 in |
Flute Length | 7/8 in |
Shank Dia. | 7/64 in |
Overall Length | 3 1/2 in |
Reamer Size | 0.1247 in |
Cutting Dia. Tolerance | +0.0000 in/-0.0002 in |
Details
Item | High-Speed Steel Chucking Reamer With Straight Shank |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Measurement System | Decimal Inch |
Flute Type | Straight |
Cutting Direction - Machining | Right Hand |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.1247 in |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel |
Primary Material Application ISO Code | K, M, N, P |
Spiral Direction | Neutral |
Reamer Application | Through Hole |
Number of Flutes | 6 |
Secondary Material Application | Cast Iron |
Secondary Material Application ISO Code | K |
Material Applications | Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel |
Coolant Fed | Non-Coolant Through |
List Number | 4001 |
Description
High-Speed Steel Chucking Reamer With Straight Shank, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 0.1247 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torx 6 Insert Bit x 1 (125T06A)
- GREY PNEUMATIC 1/2" Drive Duo-Socket Set (82629MD)
- MILWAUKEE TOOL Milwaukee 48207490 SDS Bit Assortment (48-20-7490)
- SUNEX 3/8" Drive Drive Pipe Plug Socket Set, 11 pcs (3841)
- CLEVELAND Chucking Reamer w/Straight Shank (C25185)
- CLEVELAND Chucking Reamer w/Straight Shank (C30134)
- CLEVELAND Chucking Reamer w/Straight Shank (C30168)
- CLEVELAND Chucking Reamer w/Straight Shank (C25210)
- CLEVELAND Chucking Reamer w/Straight Shank (C25095)
- CLEVELAND Chucking Reamer w/Straight Shank (C25059)
- M.A. FORD .1910 No 11 Reamer (27219100)
- Cleveland Reamers