Shop All Chucking Reamers
Cleveland
Chucking Reamer w/Straight Shank
Mfr # C25212
Zoro # G701253207
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.1240 in
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C25212
- Zoro # G701253207
- UPC # 697334252122
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Size - Decimal | 0.1240 in |
Flute Length | 7/8 in |
Overall Length | 3 1/2 in |
Reamer Size | 0.1240 in |
Shank Dia. | 7/64 in |
Cutting Dia. Tolerance | +0.0001 in/+0.0004 in |
Details
Item | High-Speed Steel Chucking Reamer With Straight Shank |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Measurement System | Decimal Inch |
Flute Type | Straight |
Cutting Direction - Machining | Right Hand |
Finish - Machining | Bright (Uncoated) |
Spiral Direction | Neutral |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel |
Reamer Application | Through Hole |
Decimal Equivalent | 0.1240 in |
Material Applications | Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel |
Primary Material Application ISO Code | K, M, N, P |
Secondary Material Application ISO Code | K |
Number of Flutes | 6 |
Secondary Material Application | Cast Iron |
List Number | 4001 |
Coolant Fed | Non-Coolant Through |
Description
High-Speed Steel Chucking Reamer With Straight Shank, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 0.1240 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 1/2" Square to 1/4" Hex Adapter (48-03-4410)
- MILWAUKEE TOOL 9 IN 18 TPI SAWZALL Blades, 5 Pack (48-00-5188)
- PROTO Ratcheting Wrench, Head Size 36mm (JSCVM36)
- KODIAK CUTTING TOOLS .497 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481608)
- CLEVELAND Chucking Reamer w/Straight Shank (C25120)
- CLEVELAND Chucking Reamer w/Straight Shank (C25072)
- CLEVELAND Chucking Reamer w/Straight Shank (C25095)
- CLEVELAND Chucking Reamer w/Straight Shank (C25220)
- CLEVELAND Chucking Reamer w/Straight Shank (C25059)
- CLEVELAND Chucking Reamer w/Straight Shank (C25101)
- LAVALLEE & IDE L&I HIGH SPEED STEEL SPIRAL FLUTE RIGHT HAND SPIRAL RIGHT HAND CUT CHUCKING REAMER (LV535 .1380)
- Cleveland Reamers