Shop All Chucking Reamers
Cleveland
Chucking Reamer w/Straight Shank
Mfr # C25210
Zoro # G601253192
original price:
$25.30
31% off
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.1230 in
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C25210
- Zoro # G601253192
- UPC # 697334252108
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Size - Decimal | 0.1230 in |
Flute Length | 7/8 in |
Overall Length | 3 1/2 in |
Shank Dia. | 7/64 in |
Reamer Size | 0.1230 in |
Cutting Dia. Tolerance | +0.0000 in/-0.0002 in |
Details
Item | High-Speed Steel Chucking Reamer With Straight Shank |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Measurement System | Decimal Inch |
Flute Type | Straight |
Cutting Direction - Machining | Right Hand |
Finish - Machining | Bright (Uncoated) |
Reamer Application | Through Hole |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel |
Material Applications | Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel |
Primary Material Application ISO Code | K, M, N, P |
Secondary Material Application | Cast Iron |
Spiral Direction | Neutral |
Secondary Material Application ISO Code | K |
Number of Flutes | 6 |
Decimal Equivalent | 0.1230 in |
List Number | 4001 |
Coolant Fed | Non-Coolant Through |
Description
High-Speed Steel Chucking Reamer With Straight Shank, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 0.1230 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set Replaces Skil 23973 & Bosch 2610023973, PK 2 (S100)
- UNIVERSAL TOOL Recoilless Reciprocating File (UT9940)
- IDEAL 7 in Wire Stripper 22 to 10 AWG (45-092)
- ENCORE PACKAGING HD Battery Tool 58 34 for Polypropylene and Polyester Strapping (EP-1355-58/34)
- CLEVELAND Chucking Reamer w/Straight Shank (C30134)
- CLEVELAND Chucking Reamer w/Straight Shank (C25159)
- CLEVELAND Chucking Reamer w/Straight Shank (C30168)
- CLEVELAND Chucking Reamer w/Straight Shank (C25101)
- CLEVELAND Chucking Reamer w/Straight Shank (C25059)
- CLEVELAND Chucking Reamer w/Straight Shank (C25185)
- CHAMPION CUTTING TOOL 13/16in-1-1/16in Brute XSR Step Reamers, 5 Steps: 13/16in, 7/8in (CHA XSR-13/16X1-1/16)
- Cleveland Reamers