Shop All Chucking Reamers
Cleveland
Chucking Reamer w/Straight Shank
Mfr # C25203
Zoro # G201253172
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #31 to 0.1200
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C25203
- Zoro # G201253172
- UPC # 697334252030
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Size - Decimal | #31 to 0.1200 |
Flute Length | 7/8 in |
Shank Dia. | 7/64 in |
Overall Length | 3 1/2 in |
Reamer Size | #31 |
Cutting Dia. Tolerance | +0.0001 in/+0.0004 in |
Details
Item | High-Speed Steel Chucking Reamer With Straight Shank |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Measurement System | Wire |
Flute Type | Straight |
Cutting Direction - Machining | Right Hand |
Finish - Machining | Bright (Uncoated) |
Spiral Direction | Neutral |
Primary Material Application ISO Code | K, M, N, P |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel |
Secondary Material Application | Cast Iron |
Secondary Material Application ISO Code | K |
Number of Flutes | 6 |
Reamer Application | Through Hole |
Decimal Equivalent | 0.1200 in |
Material Applications | Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel |
Coolant Fed | Non-Coolant Through |
List Number | 4001 |
Description
High-Speed Steel Chucking Reamer With Straight Shank, High Speed Steel, Bright (Uncoated), Straight, Wire, #31
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 6" Long Nose Pliers (640392)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 14 In, Wood (AM3CUWG)
- FREUD Drawer Lock Bit, 1-1/4" dia. (99-239)
- SK PROFESSIONAL TOOLS 3/8 in Drive, E12 Female Torx(R) SAE Socket, 6 Points (42612)
- CLEVELAND Chucking Reamer w/Straight Shank (C25185)
- CLEVELAND Chucking Reamer w/Straight Shank (C25059)
- CLEVELAND Chucking Reamer w/Straight Shank (C25220)
- CLEVELAND Chucking Reamer w/Straight Shank (C25101)
- CLEVELAND Chucking Reamer w/Straight Shank (C25215)
- CLEVELAND Chucking Reamer w/Straight Shank (C30134)
- M.A. FORD .0295 #Metric# 0.75Mm Re (27202950)
- Cleveland Chucking Reamers