Shop All Chucking Reamers
Cleveland
Chucking Reamer w/Straight Shank
Mfr # C25194
Zoro # G801253183
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #32 to 0.1160
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C25194
- Zoro # G801253183
- UPC # 697334251941
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Size - Decimal | #32 to 0.1160 |
Flute Length | 7/8 in |
Shank Dia. | 7/64 in |
Overall Length | 3 1/2 in |
Reamer Size | #32 |
Cutting Dia. Tolerance | +0.0001 in/+0.0004 in |
Details
Item | High-Speed Steel Chucking Reamer With Straight Shank |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Measurement System | Wire |
Flute Type | Straight |
Cutting Direction - Machining | Right Hand |
Finish - Machining | Bright (Uncoated) |
Secondary Material Application | Cast Iron |
Material Applications | Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel |
Secondary Material Application ISO Code | K |
Number of Flutes | 4 |
Primary Material Application ISO Code | K, M, N, P |
Decimal Equivalent | 0.1160 in |
Spiral Direction | Neutral |
Reamer Application | Through Hole |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel |
Coolant Fed | Non-Coolant Through |
List Number | 4001 |
Description
High-Speed Steel Chucking Reamer With Straight Shank, High Speed Steel, Bright (Uncoated), Straight, Wire, #32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS CHISEL HALF ROUND NOSE 1/8" (MY10500)
- BONDHUS Insert Bit, Hex (33611)
- TECHNIKS Tapping Collet, 0.323 in. Shank, #1 (19/11-4111)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 5/16-18 Thread Size, 1.375"L, Steel (GN5C----B4S--22)
- CLEVELAND Chucking Reamer w/Straight Shank (C25185)
- CLEVELAND Chucking Reamer w/Straight Shank (C25094)
- CLEVELAND Chucking Reamer w/Straight Shank (C25220)
- CLEVELAND Chucking Reamer w/Straight Shank (C25059)
- CLEVELAND Chucking Reamer w/Straight Shank (C25095)
- CLEVELAND Chucking Reamer w/Straight Shank (C25159)
- CHAMPION CUTTING TOOL 5/16in-9/16in Brute XSR Step Reamers, 5 Steps: 5/16in, 3/8in (CHA XSR-5/16X9/16)
- Cleveland Chucking Reamers