Shop All Chucking Reamers
Cleveland
Chucking Reamer w/Straight Shank
Mfr # C25187
Zoro # G501253162
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #33 to 0.1130
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C25187
- Zoro # G501253162
- UPC # 697334251873
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Size - Decimal | #33 to 0.1130 |
Flute Length | 7/8 in |
Shank Dia. | 3/32 in |
Reamer Size | #33 |
Overall Length | 3 1/2 in |
Cutting Dia. Tolerance | +0.0001 in/+0.0004 in |
Details
Item | High-Speed Steel Chucking Reamer With Straight Shank |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Measurement System | Wire |
Flute Type | Straight |
Cutting Direction - Machining | Right Hand |
Finish - Machining | Bright (Uncoated) |
Material Applications | Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel |
Primary Material Application ISO Code | K, M, N, P |
Secondary Material Application ISO Code | K |
Reamer Application | Through Hole |
Decimal Equivalent | 0.1130 in |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel |
Secondary Material Application | Cast Iron |
Spiral Direction | Neutral |
Number of Flutes | 4 |
List Number | 4001 |
Coolant Fed | Non-Coolant Through |
Description
High-Speed Steel Chucking Reamer With Straight Shank, High Speed Steel, Bright (Uncoated), Straight, Wire, #33
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Hex Drivers with 14 516 in and 516 38 in sizes plus two handles Set of 7 (CRHEXKIT2)
- WESTWARD 3-7/8" HSS 135 Deg. Jobber Length Drill Bit (5XL77)
- STARRETT Feeler Gauge, Metric, Steel, 25 ft. Coil (666-12)
- J.W. WINCO GN798.5-KT-22 Retractable Handle (6NJ93)
- CLEVELAND Chucking Reamer w/Straight Shank (C25120)
- CLEVELAND Chucking Reamer w/Straight Shank (C30134)
- CLEVELAND Chucking Reamer w/Straight Shank (C25210)
- CLEVELAND Chucking Reamer w/Straight Shank (C25185)
- CLEVELAND Chucking Reamer w/Straight Shank (C25101)
- CLEVELAND Chucking Reamer w/Straight Shank (C30168)
- GENERAL TOOLS REAMER T-Handle 1/8" to 1/2" (GN130)
- Cleveland Reamers