Shop All Chucking Reamers
Cleveland
Chucking Reamer w/Straight Shank
Mfr # C25185
Zoro # G401253170
original price:
$26.45
28% off
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 3.00mm to 0.1181
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C25185
- Zoro # G401253170
- UPC # 697334251859
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Size - Decimal | 3.00mm to 0.1181 |
Flute Length | 7/8 in |
Overall Length | 3 1/2 in |
Shank Dia. | 7/64 in |
Reamer Size | 3.00 mm |
Cutting Dia. Tolerance | +0.0001 in/+0.0004 in |
Details
Item | High-Speed Steel Chucking Reamer With Straight Shank |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Measurement System | Metric |
Flute Type | Straight |
Cutting Direction - Machining | Right Hand |
Finish - Machining | Bright (Uncoated) |
Material Applications | Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel |
Primary Material Application ISO Code | K, M, N, P |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel |
Decimal Equivalent | 0.1181 in |
Secondary Material Application | Cast Iron |
Number of Flutes | 4 |
Reamer Application | Through Hole |
Spiral Direction | Neutral |
Secondary Material Application ISO Code | K |
Coolant Fed | Non-Coolant Through |
List Number | 4001 |
Description
High-Speed Steel Chucking Reamer With Straight Shank, High Speed Steel, Bright (Uncoated), Straight, Metric, 3.00 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Spade Bit (88885)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-5/16A-5PK)
- KRAFT TOOL Walking Groover, 8" x 6" 1/4"R 3/4"D (CC356)
- HYDE Floor Scraper, Stiff, 4", Carbon Steel (19440)
- CLEVELAND Chucking Reamer w/Straight Shank (C25220)
- CLEVELAND Chucking Reamer w/Straight Shank (C25215)
- CLEVELAND Chucking Reamer w/Straight Shank (C25210)
- CLEVELAND Chucking Reamer w/Straight Shank (C25101)
- CLEVELAND Chucking Reamer w/Straight Shank (C25212)
- CLEVELAND Chucking Reamer w/Straight Shank (C30134)
- M.A. FORD .1850 #Metric# 4.70Mm Re (27218500)
- Cleveland Reamers