Shop All Chucking Reamers
Cleveland
Chucking Reamer w/Straight Shank
Mfr # C25146
Zoro # G701253146
original price:
$24.95
29% off
new price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #41 to 0.0960
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C25146
- Zoro # G701253146
- UPC # 697334251460
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Size - Decimal | #41 to 0.0960 |
Flute Length | 7/8 in |
Overall Length | 3 1/2 in |
Reamer Size | #41 |
Shank Dia. | 5/64 in |
Cutting Dia. Tolerance | +0.0001 in/+0.0004 in |
Details
Item | High-Speed Steel Chucking Reamer With Straight Shank |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Measurement System | Wire |
Flute Type | Straight |
Cutting Direction - Machining | Right Hand |
Finish - Machining | Bright (Uncoated) |
Secondary Material Application ISO Code | K |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel |
Primary Material Application ISO Code | K, M, N, P |
Spiral Direction | Neutral |
Decimal Equivalent | 0.0960 in |
Material Applications | Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel |
Number of Flutes | 4 |
Reamer Application | Through Hole |
Secondary Material Application | Cast Iron |
List Number | 4001 |
Coolant Fed | Non-Coolant Through |
Description
High-Speed Steel Chucking Reamer With Straight Shank, High Speed Steel, Bright (Uncoated), Straight, Wire, #41
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 1 5/8 in Size, Standard Socket, black oxide (8852)
- HHIP 10 Piece Pack Of E350 Replacement Blades (2001-2258)
- BASEPLEX Handle, Wood, For Use with Mfr No 3968050 (3944040)
- LENOX Band Saw Blade, 7 ft. 11 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel (81850D2B72415)
- CLEVELAND Chucking Reamer w/Straight Shank (C30168)
- CLEVELAND Chucking Reamer w/Straight Shank (C25220)
- CLEVELAND Chucking Reamer w/Straight Shank (C25072)
- CLEVELAND Chucking Reamer w/Straight Shank (C25215)
- CLEVELAND Chucking Reamer w/Straight Shank (C25210)
- CLEVELAND Chucking Reamer w/Straight Shank (C25212)
- M.A. FORD .0195 Reamer (27201950)
- Cleveland Reamers