Shop All Chucking Reamers
Cleveland
Chucking Reamer w/Straight Shank
Mfr # C25139
Zoro # G801253138
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #42 to 0.0935
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C25139
- Zoro # G801253138
- UPC # 697334251392
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Size - Decimal | #42 to 0.0935 |
Flute Length | 3/4 in |
Overall Length | 3 in |
Reamer Size | #42 |
Shank Dia. | 5/64 in |
Cutting Dia. Tolerance | +0.0001 in/+0.0004 in |
Details
Item | High-Speed Steel Chucking Reamer With Straight Shank |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Measurement System | Wire |
Flute Type | Straight |
Cutting Direction - Machining | Right Hand |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.0935 in |
Secondary Material Application | Cast Iron |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel |
Material Applications | Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel |
Reamer Application | Through Hole |
Spiral Direction | Neutral |
Number of Flutes | 4 |
Secondary Material Application ISO Code | K |
Primary Material Application ISO Code | K, M, N, P |
List Number | 4001 |
Coolant Fed | Non-Coolant Through |
Description
High-Speed Steel Chucking Reamer With Straight Shank, High Speed Steel, Bright (Uncoated), Straight, Wire, #42
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Non Sparking Spatula, 1in x 6in blade, Aluminum Bronze (EX408S-6A)
- JACOBS KO Chuck Key (JCM3637P)
- GRAY TOOLS Electrical 5 In 1 Pliers, 9-1/2"L, Stripper, Crimper & Bolt Cutter, 1000V (B121-I)
- STARRETT Hacksaw Blade, Carbon Steel, 12x1/2x0.025" (GF1218)
- CLEVELAND Chucking Reamer w/Straight Shank (C25212)
- CLEVELAND Chucking Reamer w/Straight Shank (C25094)
- CLEVELAND Chucking Reamer w/Straight Shank (C25095)
- CLEVELAND Chucking Reamer w/Straight Shank (C25220)
- CLEVELAND Chucking Reamer w/Straight Shank (C30134)
- CLEVELAND Chucking Reamer w/Straight Shank (C25159)
- VERSADRIVE HMT MAX Heavy Duty Impact Reamer 30mm (501050-0300)
- Cleveland Reamers