Shop All Chucking Reamers
Cleveland
Chucking Reamer w/Straight Shank
Mfr # C25095
Zoro # G401253200
original price:
$26.45
28% off
new price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 2.00mm to 0.0787
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C25095
- Zoro # G401253200
- UPC # 697334250951
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Size - Decimal | 2.00mm to 0.0787 |
Flute Length | 3/4 in |
Shank Dia. | 1/16 in |
Overall Length | 3 in |
Reamer Size | 2.00 mm |
Cutting Dia. Tolerance | +0.0001 in/+0.0004 in |
Details
Item | High-Speed Steel Chucking Reamer With Straight Shank |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Measurement System | Metric |
Flute Type | Straight |
Cutting Direction - Machining | Right Hand |
Finish - Machining | Bright (Uncoated) |
Spiral Direction | Neutral |
Reamer Application | Through Hole |
Number of Flutes | 4 |
Primary Material Application ISO Code | K, M, N, P |
Decimal Equivalent | 0.0787 in |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel |
Material Applications | Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel |
Secondary Material Application ISO Code | K |
Secondary Material Application | Cast Iron |
List Number | 4001 |
Coolant Fed | Non-Coolant Through |
Description
High-Speed Steel Chucking Reamer With Straight Shank, High Speed Steel, Bright (Uncoated), Straight, Metric, 2.00 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Sponge Rubber Float, 10 x4 x5/8 In, Rubber (13P543)
- BONDHUS Set 9 Plated Ball End Screwdrivers (16699)
- IRWIN 95 Pro Linesman Pliers (2078209)
- DRILL AMERICA m16x2 HSS Metric 4 Flute Taper Hand Tap, Tap Thread Size: m16 x 2 (T/AT16X2)
- CLEVELAND Chucking Reamer w/Straight Shank (C25101)
- CLEVELAND Chucking Reamer w/Straight Shank (C25059)
- CLEVELAND Chucking Reamer w/Straight Shank (C30134)
- CLEVELAND Chucking Reamer w/Straight Shank (C25185)
- CLEVELAND Chucking Reamer w/Straight Shank (C25159)
- CLEVELAND Chucking Reamer w/Straight Shank (C25120)
- WALTER SURFACE TECHNOLOGIES 1-1/16" Reamer - 1/2" Shank (01P101)
- Cleveland Reamers