Shop All Chucking Reamers
Cleveland
Chucking Reamer w/Straight Shank
Mfr # C25094
Zoro # G401253156
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #48 to 0.0760
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C25094
- Zoro # G401253156
- UPC # 697334250944
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Size - Decimal | #48 to 0.0760 |
Flute Length | 3/4 in |
Overall Length | 3 in |
Reamer Size | #48 |
Shank Dia. | 1/16 in |
Cutting Dia. Tolerance | +0.0001 in/+0.0004 in |
Details
Item | High-Speed Steel Chucking Reamer With Straight Shank |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Measurement System | Wire |
Flute Type | Straight |
Cutting Direction - Machining | Right Hand |
Finish - Machining | Bright (Uncoated) |
Reamer Application | Through Hole |
Secondary Material Application ISO Code | K |
Spiral Direction | Neutral |
Number of Flutes | 4 |
Secondary Material Application | Cast Iron |
Decimal Equivalent | 0.0760 in |
Primary Material Application ISO Code | K, M, N, P |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel |
Material Applications | Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel |
Coolant Fed | Non-Coolant Through |
List Number | 4001 |
Description
High-Speed Steel Chucking Reamer With Straight Shank, High Speed Steel, Bright (Uncoated), Straight, Wire, #48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERHARD Mill Knife, 4" Length (DR68255)
- STANLEY FATMAX 4-in-1 Mobile Tools and Parts Work Station Organizer (020800R)
- HHIP 5 Piece Air Blow Gun Set (7600-0170)
- CRESCENT NICHOLSON 5" Screw-on Plastic File Handle PH8 (21516)
- CLEVELAND Chucking Reamer w/Straight Shank (C25210)
- CLEVELAND Chucking Reamer w/Straight Shank (C25220)
- CLEVELAND Chucking Reamer w/Straight Shank (C25059)
- CLEVELAND Chucking Reamer w/Straight Shank (C25101)
- CLEVELAND Chucking Reamer w/Straight Shank (C25072)
- CLEVELAND Chucking Reamer w/Straight Shank (C25159)
- DRILLCO 3/8, S/S STR FLUTE CHUCK REAMER - 4300E (430E124)
- Cleveland Chucking Reamers