Shop All Chucking Reamers
Cleveland
Chucking Reamer w/Straight Shank
Mfr # C25063
Zoro # G901253137
original price:
$26.45
29% off
new price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #52 to 0.0635
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C25063
- Zoro # G901253137
- UPC # 697334250630
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Size - Decimal | #52 to 0.0635 |
Flute Length | 1/2 in |
Reamer Size | #52 |
Shank Dia. | 3/64 in |
Overall Length | 2 1/2 in |
Cutting Dia. Tolerance | +0.0001 in/+0.0004 in |
Details
Item | High-Speed Steel Chucking Reamer With Straight Shank |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Measurement System | Wire |
Flute Type | Straight |
Cutting Direction - Machining | Right Hand |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel |
Secondary Material Application ISO Code | K |
Decimal Equivalent | 0.0635 in |
Primary Material Application ISO Code | K, M, N, P |
Spiral Direction | Neutral |
Material Applications | Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel |
Number of Flutes | 4 |
Reamer Application | Through Hole |
Secondary Material Application | Cast Iron |
Coolant Fed | Non-Coolant Through |
List Number | 4001 |
Description
High-Speed Steel Chucking Reamer With Straight Shank, High Speed Steel, Bright (Uncoated), Straight, Wire, #52
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1/2" Drive Socket Wrench, SAE, 6 pcs (66010)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=6, D1= M12X1.5, Form: B, Without Locknut (K0637.10406121)
- WESTWARD 3/8", 1/2" Drive Socket Set SAE, Metric 127 Pieces 1/2 in to 1 in, 8 mm to 27 mm , Chrome (53PN74)
- WHEELER-REX Cutter Wheel WR 4990/4991 (8038)
- CLEVELAND Chucking Reamer w/Straight Shank (C25210)
- CLEVELAND Chucking Reamer w/Straight Shank (C25072)
- CLEVELAND Chucking Reamer w/Straight Shank (C25095)
- CLEVELAND Chucking Reamer w/Straight Shank (C25185)
- CLEVELAND Chucking Reamer w/Straight Shank (C25220)
- CLEVELAND Chucking Reamer w/Straight Shank (C30168)
- WALTER Machine reamers F1352HUN-8.15 (F1352HUN-8.15)
- Cleveland Reamers