Shop All Chucking Reamers
Cleveland
Chucking Reamer w/Straight Shank
Mfr # C25059
Zoro # G901253182
original price:
$27.60
30% off
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 1.50mm to 0.0591
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C25059
- Zoro # G901253182
- UPC # 697334250593
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Size - Decimal | 1.50mm to 0.0591 |
Flute Length | 1/2 in |
Overall Length | 2 1/2 in |
Reamer Size | 1.50 mm |
Shank Dia. | 3/64 in |
Cutting Dia. Tolerance | +0.0001 in/+0.0004 in |
Details
Item | High-Speed Steel Chucking Reamer With Straight Shank |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Measurement System | Metric |
Flute Type | Straight |
Cutting Direction - Machining | Right Hand |
Finish - Machining | Bright (Uncoated) |
Secondary Material Application ISO Code | K |
Primary Material Application ISO Code | K, M, N, P |
Number of Flutes | 4 |
Material Applications | Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel |
Decimal Equivalent | 0.0591 in |
Spiral Direction | Neutral |
Secondary Material Application | Cast Iron |
Reamer Application | Through Hole |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel |
List Number | 4001 |
Coolant Fed | Non-Coolant Through |
Description
High-Speed Steel Chucking Reamer With Straight Shank, High Speed Steel, Bright (Uncoated), Straight, Metric, 1.50 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Bit, Star Tip, T25, 1" L, 1/4" Hex Dr (T25X1)
- SUNEX 1" Drive Impact Socket 6 (532M)
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 5/16" (80351)
- SAMURAI Heavy Duty 13" Non-Tapered Pole Saw & Hand Saw Replacement Blade (13112)
- CLEVELAND Chucking Reamer w/Straight Shank (C25120)
- CLEVELAND Chucking Reamer w/Straight Shank (C25072)
- CLEVELAND Chucking Reamer w/Straight Shank (C30134)
- CLEVELAND Chucking Reamer w/Straight Shank (C25215)
- CLEVELAND Chucking Reamer w/Straight Shank (C25095)
- CLEVELAND Chucking Reamer w/Straight Shank (C25101)
- DRILLCO 17/32, S/S HEL FLUT CHUCK REAMER -4375E (437E134)
- Cleveland Reamers