Shop All Chucking Reamers
Cleveland
Chucking Reamer w/Straight Shank
Mfr # C25034
Zoro # G801253145
original price:
$27.60
29% off
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #55 to 0.0520
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C25034
- Zoro # G801253145
- UPC # 697334250340
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Size - Decimal | #55 to 0.0520 |
Flute Length | 1/2 in |
Shank Dia. | 3/64 in |
Overall Length | 2 1/2 in |
Reamer Size | #55 |
Cutting Dia. Tolerance | +0.0001 in/+0.0004 in |
Details
Item | High-Speed Steel Chucking Reamer With Straight Shank |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Measurement System | Wire |
Flute Type | Straight |
Cutting Direction - Machining | Right Hand |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.0520 in |
Spiral Direction | Neutral |
Reamer Application | Through Hole |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel |
Secondary Material Application ISO Code | K |
Number of Flutes | 4 |
Material Applications | Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel |
Secondary Material Application | Cast Iron |
Primary Material Application ISO Code | K, M, N, P |
List Number | 4001 |
Coolant Fed | Non-Coolant Through |
Description
High-Speed Steel Chucking Reamer With Straight Shank, High Speed Steel, Bright (Uncoated), Straight, Wire, #55
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Communications Tool Kit, No. of Pcs. 8 (TK-85)
- TEKTON 1/2 in Tip, 1/2 in. Drive, SAE (SHB22213)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 3 mm Tip, 1 3/4 in L (54TL72)
- URREA 3/8"drive, 5/16 in, 8 point short socket (5210S)
- CLEVELAND Chucking Reamer w/Straight Shank (C25059)
- CLEVELAND Chucking Reamer w/Straight Shank (C25094)
- CLEVELAND Chucking Reamer w/Straight Shank (C25210)
- CLEVELAND Chucking Reamer w/Straight Shank (C25159)
- CLEVELAND Chucking Reamer w/Straight Shank (C25072)
- CLEVELAND Chucking Reamer w/Straight Shank (C30134)
- VERSADRIVE HMT Impact Reamer 1 1/16 in. (501040-0120)
- Cleveland Reamers