Shop All Chucking Reamers
Cleveland
Chucking Reamer w/Straight Shank
Mfr # C25020
Zoro # G601253161
original price:
$24.15
29% off
new price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 3/64 in to 0.0469
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C25020
- Zoro # G601253161
- UPC # 697334250203
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Size - Decimal | 3/64 in to 0.0469 |
Flute Length | 1/2 in |
Shank Dia. | 1/32 in |
Reamer Size | 3/64 in |
Overall Length | 2 1/2 in |
Cutting Dia. Tolerance | +0.0001 in/+0.0004 in |
Details
Item | High-Speed Steel Chucking Reamer With Straight Shank |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Measurement System | Fractional Inch |
Flute Type | Straight |
Cutting Direction - Machining | Right Hand |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel |
Secondary Material Application ISO Code | K |
Primary Material Application ISO Code | K, M, N, P |
Secondary Material Application | Cast Iron |
Decimal Equivalent | 0.0469 in |
Reamer Application | Through Hole |
Number of Flutes | 4 |
Spiral Direction | Neutral |
Material Applications | Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel |
Coolant Fed | Non-Coolant Through |
List Number | 4001 |
Description
High-Speed Steel Chucking Reamer With Straight Shank, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 3/64 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Heavy Duty Rivet Gun, 3/16" (SX0918T)
- KD Pullr Gear Revers2Jaw5T (3552)
- GREENLEE Level, Electrician'S (L77)
- J.W. WINCO DIN467-M6-NI Flat Knurled Nut (467-M6-NI)
- CLEVELAND Chucking Reamer w/Straight Shank (C25212)
- CLEVELAND Chucking Reamer w/Straight Shank (C25120)
- CLEVELAND Chucking Reamer w/Straight Shank (C25159)
- CLEVELAND Chucking Reamer w/Straight Shank (C25185)
- CLEVELAND Chucking Reamer w/Straight Shank (C25095)
- CLEVELAND Chucking Reamer w/Straight Shank (C25210)
- DRILLCO 1-5/16, S/S HEL FLUT CHUCK REAMER -4375E (437E220)
- Cleveland Chucking Reamers