Shop All Chucking Reamers
Cleveland
Chucking Reamer w/Straight Shank
Mfr # C25008
Zoro # G901253175
original price:
$28.75
30% off
new price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #58 to 0.0420
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C25008
- Zoro # G901253175
- UPC # 697334250081
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Size - Decimal | #58 to 0.0420 |
Flute Length | 1/2 in |
Reamer Size | #58 |
Overall Length | 2 1/2 in |
Shank Dia. | 1/32 in |
Cutting Dia. Tolerance | +0.0001 in/+0.0004 in |
Details
Item | High-Speed Steel Chucking Reamer With Straight Shank |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Measurement System | Wire |
Flute Type | Straight |
Cutting Direction - Machining | Right Hand |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.0420 in |
Material Applications | Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel |
Primary Material Application ISO Code | K, M, N, P |
Reamer Application | Through Hole |
Secondary Material Application | Cast Iron |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel |
Secondary Material Application ISO Code | K |
Number of Flutes | 4 |
Spiral Direction | Neutral |
List Number | 4001 |
Coolant Fed | Non-Coolant Through |
Description
High-Speed Steel Chucking Reamer With Straight Shank, High Speed Steel, Bright (Uncoated), Straight, Wire, #58
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Makita 650101-0 Switch 1267.4102 (650101-0)
- STARRETT Band Saw Blade, 7 ft. 6" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-07-06)
- BURNDY Long-Barrel Splice, 2 AWG Wire Gauge (YS2C)
- ROTHENBERGER Pipe Cutter Stand, For 6RRU5/6RRU6 (00037)
- CLEVELAND Chucking Reamer w/Straight Shank (C25185)
- CLEVELAND Chucking Reamer w/Straight Shank (C30134)
- CLEVELAND Chucking Reamer w/Straight Shank (C25072)
- CLEVELAND Chucking Reamer w/Straight Shank (C25101)
- CLEVELAND Chucking Reamer w/Straight Shank (C25159)
- CLEVELAND Chucking Reamer w/Straight Shank (C25215)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.10mm (36318)
- Cleveland Reamers