Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, U Size, HSS, Straight
Mfr # C25789
Zoro # G4817080
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal U - 0.3680
- Material - Machining High Speed Steel
- Flute Length 1 3/4 in
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C25789
- Zoro # G4817080
- UPC # 697334257899
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | U - 0.3680 |
Flute Length | 1 3/4 in |
Overall Length | 7 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Dimension Type | Letter |
Shank Dia. | 19/64 in |
Reamer Size | U |
Size- Decimal | U (0.3680) |
Size | U |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, U
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 17 mm Deep 6-Point Impact Socket (SID13117)
- TEKTON 9/16 Inch Stubby Combination Wrench (18048)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #68 (44738)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 32mm 6 pt Metric Socket, 6 Points (48232)
- CLEVELAND Chucking Reamer, 1-1/8" Size, HSS, Straight (C27152)
- CLEVELAND Chucking Reamer, 15/32" Size, HSS, Spiral (C30201)
- CLEVELAND Chucking Reamer, 3/16 In., 6 Flute, HSS (C25366)
- CLEVELAND Chucking Reamer, 5/64" Size, HSS, Spiral (C29311)
- CLEVELAND Chucking Reamer, 5/32" Size, HSS, Spiral (C29493)
- CLEVELAND Chucking Reamer, 3/4" Size, HSS, Spiral (C30800)
- EAGLE TAPTEK CUTTING TOOLS 9/32 HIGH SPEED STEEL STRAIGHT SHANK STRAIGHT FLUTE CHUCKING REAMER (533-2812-I)
- Cleveland High Speed Steel Chucking Reamers