Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, Q Size, HSS, Straight
Mfr # C25707
Zoro # G4783919
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal Q - 0.3320
- Material - Machining High Speed Steel
- Flute Length 1 1/2 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C25707
- Zoro # G4783919
- UPC # 697334257073
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | Q - 0.3320 |
Flute Length | 1 1/2 in |
Overall Length | 6 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Size | Q |
Reamer Size | Q |
Size- Decimal | Q (0.3320) |
Shank Dia. | 17/64 in |
Dimension Type | Letter |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, Q
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flange Wedge, Non-Spark, 4 x 3/4 x 1/2 In (23X835)
- CRAFTSMAN Wrenches, 11/16" Standard SAE Combinatio (CMMT44698)
- DRILL AMERICA m8x1.25 HSS Metric 4 Flute Plug Hand Tap (T/AP8X1.25)
- IRWIN Tap (1752ZR)
- CLEVELAND Chucking Reamer, 7/8" Size, HSS, Straight (C26876)
- CLEVELAND Chucking Reamer, 0.1885" Sz, HSS, Straight (C25368)
- CLEVELAND Chucking Reamer, 3/32" Size, HSS, Spiral (C29350)
- CLEVELAND Chucking Reamer, 13mm Size, HSS, Straight (C26086)
- CLEVELAND Chucking Reamer, 0.5010" Sz, HSS, Straight (C26085)
- CLEVELAND Chucking Reamer, 4.00mm Size, HSS, Straight (C25291)
- ZORO SELECT Chucking Reamer, D, 6 Flute, HSS (11V445)
- Cleveland High Speed Steel Chucking Reamers