Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, N Size, HSS, Straight
Mfr # C25634
Zoro # G4791101
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal N - 0.3020
- Flute Length 1 1/2 in
- Material - Machining High Speed Steel
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C25634
- Zoro # G4791101
- UPC # 697334256342
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | N - 0.3020 |
Flute Length | 1 1/2 in |
Overall Length | 6 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | N (0.3020) |
Shank Dia. | 17/64 in |
Dimension Type | Letter |
Size | N |
Reamer Size | N |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 6 in Bar Clamp, Wood Handle and 2 in Throat Depth (LM2.006)
- REED POINTED BLADE RATCHET SHEAR 04277 (RSP2)
- OSG Thread Forming Tap, 5/16"-24, Bottoming, V, 0 Flutes (1605056217)
- MAYHEW STEEL PRODUCTS PUNCH HOLLOW HANDLE F/MED (MY50500)
- CLEVELAND Chucking Reamer, 1-1/8" Size, HSS, Straight (C27152)
- CLEVELAND Chucking Reamer, 1/2" Size, HSS, Spiral (C30268)
- CLEVELAND Chucking Reamer, 0.1865" Sz, HSS, Straight (C25362)
- CLEVELAND Chucking Reamer, 17/64" Size, HSS, Spiral (C29745)
- CLEVELAND Chucking Reamer, 13/32" Size, HSS, Spiral (C30067)
- CLEVELAND Chucking Reamer, 7/8" Size, HSS, Spiral (C31061)
- DRILL AMERICA 1/8" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP1/8)
- Cleveland Reamers