Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, I Size, HSS, Straight
Mfr # C25566
Zoro # G4792571
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal I - 0.2720
- Flute Length 1 1/2 in
- Material - Machining High Speed Steel
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C25566
- Zoro # G4792571
- UPC # 697334255666
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | I - 0.2720 |
Flute Length | 1 1/2 in |
Overall Length | 6 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Size | I |
Size- Decimal | I (0.2720) |
Reamer Size | I |
Dimension Type | Letter |
Shank Dia. | 1/4 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATD TOOLS ATD Tools ATD-6048 12-Point Fractional Raised Panel Combination Wrench - 1.5 X 17.87 In. (ATD-6048)
- FEIN Oscillating Flexible Scraper Blade, 2In (63903165210)
- MAYHEW Chisel, 2-1/2in. Tip, 10-1/2in. L, Floor (12310)
- FIELD TOOL SUPPLY CO Severance HSS 6 Flute Chatterless„¢ Countersink 3/8" Dia. - 90 Degree (6802414)
- CLEVELAND Chucking Reamer, 5/32 In., 6 Flute, HSS (C25290)
- CLEVELAND Chucking Reamer, 23/64" Size, HSS, Spiral (C29960)
- CLEVELAND Chucking Reamer, 13/64" Size, HSS, Spiral (C29601)
- CLEVELAND Chucking Reamer, 1/2 In., 6 Flute, HSS (C26083)
- CLEVELAND Chucking Reamer, 13/32" Size, HSS, Spiral (C30067)
- CLEVELAND Chucking Reamer, 15/32" Size, HSS, Spiral (C30201)
- DRILL AMERICA .1480 HSS Straight Shank Chucking Reamer (DWRR.1480)
- Cleveland Reamers