Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, G Size, HSS, Straight
Mfr # C25539
Zoro # G4825718
original price:
$29.99
7% off
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal G - 0.2610
- Flute Length 1 1/2 in
- Material - Machining High Speed Steel
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C25539
- Zoro # G4825718
- UPC # 697334255390
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | G - 0.2610 |
Flute Length | 1 1/2 in |
Overall Length | 6 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Dimension Type | Letter |
Size | G |
Reamer Size | G |
Size- Decimal | G (0.2610) |
Shank Dia. | 1/4 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL SAWZALL Reciprocating Saw with ONE-KEY (Tool-Only) (2822-20)
- WESTWARD Pry Bar, Curved, High Carbon Steel, 3pcs. (31MA32)
- STARRETT Electricians Hole Saw Kit, 31 Piece (KMX25061-N)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1160" (953HS32SS)
- CLEVELAND Chucking Reamer, 4.00mm Size, HSS, Straight (C25291)
- CLEVELAND Chucking Reamer, 21/32" Size, HSS, Straight (C26418)
- CLEVELAND Chucking Reamer, 8.00mm Size, HSS, Straight (C25668)
- CLEVELAND Chucking Reamer, 13/16" Size, HSS, Straight (C26746)
- CLEVELAND Chucking Reamer, 1-3/16" Sz, HSS, Straight (C27159)
- CLEVELAND Chucking Reamer, 5/64" Size, HSS, Spiral (C29311)
- YANKEE Chucking Reamer, #40, 4 Flute, HSS (435L-0.098)
- Cleveland Reamers