Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, D Size, HSS, Straight
Mfr # C25501
Zoro # G4763433
original price:
$31.19
11% off
new price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal D - 0.2460
- Flute Length 1 1/2 in
- Material - Machining High Speed Steel
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C25501
- Zoro # G4763433
- UPC # 697334255017
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | D - 0.2460 |
Flute Length | 1 1/2 in |
Overall Length | 6 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | D (0.2460) |
Reamer Size | D |
Dimension Type | Letter |
Size | D |
Shank Dia. | 15/64 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 2 3/8-16X20 Zinc, Silver Metallic, Comp: Steel (K0116.2A43X20)
- CRESCENT WRENCH COMBINATION 3/4"" (CCW9)
- ZORO SELECT Two Spoke Wheel, 5.00" Diameter, Silver (30745P)
- GARDNER BENDER Conduit Measuring Mul, 1/2 in. x 3000 ft. (MT1500)
- CLEVELAND Chucking Reamer, 19/64 In., 6 Flute, HSS (C25622)
- CLEVELAND Chucking Reamer, 17/64 In., 6 Flute, HSS (C25550)
- CLEVELAND Chucking Reamer, 0.4990" Size, Straight (C26080)
- CLEVELAND Chucking Reamer, 1-1/4" Size, HSS, Straight (C27166)
- CLEVELAND Chucking Reamer, 1-1/8" Size, HSS, Straight (C27152)
- CLEVELAND Chucking Reamer, 1/8 In., 6 Flute, HSS (C25216)
- CLEVELAND Chucking Reamer, 7/8" Size, HSS, Straight (C26876)
- Cleveland High Speed Steel Chucking Reamers