Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, C Size, HSS, Straight
Mfr # C25492
Zoro # G4767487
original price:
$32.93
21% off
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal C - 0.2420
- Material - Machining High Speed Steel
- Flute Length 1 1/2 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C25492
- Zoro # G4767487
- UPC # 697334254928
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | C - 0.2420 |
Flute Length | 1 1/2 in |
Overall Length | 6 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Reamer Size | C |
Size- Decimal | C (0.2420) |
Dimension Type | Letter |
Size | C |
Shank Dia. | 15/64 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Router, 1F, Square, 1/4" x 3/4" (ARMG-808)
- DEWALT 4-1/2" Bar Clamp, Nylon Handle and 1 1/2 in Throat Depth (DWHT83191)
- USG Tape Fbrgls Drywl 2.5Inx250Ft (385201020)
- TEKTON 1/4 Inch Drive x 7/16 Inch 6-Point Socket (SHD02011)
- CLEVELAND Chucking Reamer, 1" Size, HSS, Straight (C35454)
- CLEVELAND Chucking Reamer, 7.00mm Size, HSS, Straight (C25567)
- CLEVELAND Chucking Reamer, 5/64" Size, HSS, Spiral (C29311)
- CLEVELAND Chucking Reamer, 7/64" Size, HSS, Spiral (C29386)
- CLEVELAND Chucking Reamer, 15/32" Size, HSS, Spiral (C30201)
- CLEVELAND Chucking Reamer, 1/2" Size, HSS, Spiral (C30268)
- DRILL AMERICA 8.00mm HSS Straight Shank Chucking Reamer (DWRR8.0MM)
- Cleveland Reamers