Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, B Size, HSS, Straight
Mfr # C25483
Zoro # G4772621
original price:
$33.70
22% off
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal B - 0.2380
- Material - Machining High Speed Steel
- Flute Length 1 1/2 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C25483
- Zoro # G4772621
- UPC # 697334254836
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | B - 0.2380 |
Flute Length | 1 1/2 in |
Overall Length | 6 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Reamer Size | B |
Size | B |
Dimension Type | Letter |
Size- Decimal | B (0.2380) |
Shank Dia. | 15/64 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Ratchet Combo Wrench, 12, 7/16 in., Revrsbl (1214RCU)
- OLFA Utility Knife Utility, 6 1/2 in L (NOL-1/BB)
- KLEIN TOOLS Screwdriver Set, 1000V Insulated, 3-Piece (85073INS)
- DRILL AMERICA 5/16"-20 Carbon Steel Hex Die (DWTSH5/16-20)
- CLEVELAND Chucking Reamer, 9.00mm Size, HSS, Straight (C25743)
- CLEVELAND Chucking Reamer, 7/8" Size, HSS, Spiral (C31061)
- CLEVELAND Chucking Reamer, 5/64" Size, HSS, Spiral (C29311)
- CLEVELAND Chucking Reamer, 1/2 In., 6 Flute, HSS (C26083)
- CLEVELAND Chucking Reamer, 3/16" Size, HSS, Spiral (C29565)
- CLEVELAND Chucking Reamer, 0.1885" Sz, HSS, Straight (C25368)
- CLEVELAND Chucking Reamer, 7/32" Size, HSS, Spiral (C29637)
- Cleveland Reamers